Motion
24052-BE-XL-C3

FAG (SCHAEFFLER)
24052-BE-XL-C3

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, C3
MI ITEM #08657572
MFR #24052-BE-XL-C3
Price$17,115.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24052-BE-XL-C3

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, C3
MI ITEM #08657572
MFR #24052-BE-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,115.21/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    140 mm
  • Weight
    138.604 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 240..-BE-XL, symmetric with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1510 rpm
  • Maximum Speed
    1510 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    240

Overview

Mfr description
24052-BE-XL-C3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought