Motion
6202-2Z-N-L038

FAG (SCHAEFFLER)
6202-2Z-N-L038

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08657578
MFR #6202-2Z-N-L038
Price$37.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6202-2Z-N-L038

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08657578
MFR #6202-2Z-N-L038

Mfr description
6202-2Z-N-L038 RADIAL-DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.88/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.095 lbs, 0.043 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)