Motion
6205-C-TVH
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, CN (Normal) Internal Clearance
MI ITEM #08657586
MFR #6205-C-TVH
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, CN (Normal) Internal Clearance
MI ITEM #08657586
MFR #6205-C-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.284 lbs, 0.129 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    21600 rpm
  • Maximum Operating RPM
    21600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15000 N, 3372.13 lbf
  • Radial Static Load Capacity
    7800 N, 1753.51 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6205-C-TVH DEEP GROOVE B.BEAR., SINGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought