Motion
231SM450-MA

FAG (SCHAEFFLER)
231SM450-MA

Spherical Roller Bearing - 450 mm ID, 790 mm OD, 350 mm Width, Straight Bore, Open
MI ITEM #08657614
MFR #231SM450-MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM450-MA

Spherical Roller Bearing - 450 mm ID, 790 mm OD, 350 mm Width, Straight Bore, Open
MI ITEM #08657614
MFR #231SM450-MA

Mfr description
231SM450-MA SPLIT SRB > 540 MM <= 900 MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    450 mm
  • Outside Diameter  
    790 mm
  • Overall Width  
    350 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)