Motion
231S.1007
Spherical Roller Bearing - 10.4375 in ID, 460 mm OD, 190 mm Width, Straight Bore, Open, CN
MI ITEM #08657635
MFR #231S.1007
List Price$112,689.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 10.4375 in ID, 460 mm OD, 190 mm Width, Straight Bore, Open, CN
MI ITEM #08657635
MFR #231S.1007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112,689.51/each for your price

Overview

Mfr description
231S.1007 SPLIT SRB > 320 MM <= 540 MM

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    510 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Outer Ring Width
    5.7480 in | 146 mm
  • Fillet Radius
    5 mm
  • Series
    231
  • Weight
    255.736 lbs
  • Maximum Speed
    510 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 231S
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text