Motion
7415-B-XL-MP-UM

FAG (SCHAEFFLER)
7415-B-XL-MP-UM

Angular Contact Bearing - 75 mm Bore, 190 mm OD, 45 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08657659
MFR #7415-B-XL-MP-UM
Price$2,171.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7415-B-XL-MP-UM

Angular Contact Bearing - 75 mm Bore, 190 mm OD, 45 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08657659
MFR #7415-B-XL-MP-UM

Mfr description
7415-B-XL-MP-UM ANGULAR BALL BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,171.78/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    190 mm
  • Overall Width  
    45 mm
  • Weight
    14.539 lbs, 6.595 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6400 rpm
  • Maximum Operating RPM
    6400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    167000 N, 37543 lbf
  • Radial Static Load Capacity
    138000 N, 31024 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)