Motion
23140-BEA-XL-K-MB1

FAG (SCHAEFFLER)
23140-BEA-XL-K-MB1

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Tapered 1:12 Bore, Open
Mi Item #08657686
MFR #23140-BEA-XL-K-MB1
Price$7,755.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23140-BEA-XL-K-MB1

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Tapered 1:12 Bore, Open
Mi Item #08657686
MFR #23140-BEA-XL-K-MB1

Mfr description
23140-BEA-XL-K-MB1 RADIAL SRB > 320 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,755.01/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    112 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)