Motion
HCS71920-E-T-P4S-DUL

FAG (SCHAEFFLER)
HCS71920-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #08657691
MFR #HCS71920-E-T-P4S-DUL
Price$8,718.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS71920-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #08657691
MFR #HCS71920-E-T-P4S-DUL

Mfr description
HCS71920-E-T-P4S-DUL SPIND. BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,718.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm
  • Weight
    3.563 lbs, 1.616 kg

Details

  • Ball Retainer Material
    Textile Laminated Phenolic Resin
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)