1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
231S.703
Spherical Roller Bearing - 7.1875 in ID, 13.3750 in OD, 6.2500 in Width, Straight Bore, Open
MI ITEM #
08657699
MFR #
231S.703
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 231S.703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
231S.703
Spherical Roller Bearing - 7.1875 in ID, 13.3750 in OD, 6.2500 in Width, Straight Bore, Open
MI ITEM #
08657699
MFR #
231S.703
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
231S.703 SPLIT SRB > 320 MM <= 540 MM
Specifications
Bore Type
Straight
Bore Diameter
7.1875 in
Outside Diameter
13.3750 in
Overall Width
6.2500 in
Closure Type
Open
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data