Motion
Z-546485.01.KL

FAG (SCHAEFFLER)
Z-546485.01.KL

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 24 mm Width, Without Snap Ring
Mi Item #08657712
MFR #Z-546485.01.KL
Price$261.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-546485.01.KL

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 24 mm Width, Without Snap Ring
Mi Item #08657712
MFR #Z-546485.01.KL

Mfr description
Z-546485.01.KL RADIAL-DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.24/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    0.699 lbs, 0.317 kg

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)