Specifications
Dimensions
- Bore Diameter480 mm
- Outside Diameter650 mm
- Overall Width128 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series239
Overview
Mfr description
23996-B-MB-C2 RADIAL SRB > 540 MM <=