Motion
230SM125-MA

FAG (SCHAEFFLER)
230SM125-MA

Spherical Roller Bearing - 125 mm ID, 225 mm OD, 110 mm Width, Straight Bore, Open
MI ITEM #08657726
MFR #230SM125-MA
List Price$15,207.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230SM125-MA

Spherical Roller Bearing - 125 mm ID, 225 mm OD, 110 mm Width, Straight Bore, Open
MI ITEM #08657726
MFR #230SM125-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,207.45/each for your price

Overview

Mfr description
230SM125-MA SPLIT SRB > 170 MM <= 320 MM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    395 kN
  • Static Load Capacity
    600 kN
  • Max Rpm
    950 rpm
  • Cage Material
    Solid Brass
  • Outer Ring Width
    53 mm
  • Fillet Radius
    2 mm
  • Series
    230
  • Weight
    10 kg
  • Maximum Speed
    950 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text