1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
23948-MB-C5
Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #
08657751
MFR #
23948-MB-C5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 23948-MB-C5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
23948-MB-C5
Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #
08657751
MFR #
23948-MB-C5
Mfr description
23948-MB-C5 RADIAL SRB > 170 MM <= 320
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
240 mm
Outside
Diameter
320 mm
Overall
Width
60 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
239
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items