Motion
HC7020-E-T-P4S-DUL

FAG (SCHAEFFLER)
HC7020-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #08657765
MFR #HC7020-E-T-P4S-DUL
Price$11,658.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HC7020-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #08657765
MFR #HC7020-E-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,658.53/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    48 mm
  • Weight
    5.441 lbs, 2.468 kg

Details

  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HC7020-E-T-P4S-DUL SPIND. BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought