Motion
B7005-C-T-P4S-K5-UL

FAG (SCHAEFFLER)
B7005-C-T-P4S-K5-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, 15 ° Contact
MI ITEM #08657784
MFR #B7005-C-T-P4S-K5-UL
Price$601.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7005-C-T-P4S-K5-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, 15 ° Contact
MI ITEM #08657784
MFR #B7005-C-T-P4S-K5-UL

Mfr description
B7005-C-T-P4S-K5-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.46/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Weight
    0.169 lbs, 0.07676 kg

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)