Motion
7211-B-XL-JP

FAG (SCHAEFFLER)
7211-B-XL-JP

Angular Contact Bearing - Without Snap Ring
MI ITEM #08657838
MFR #7211-B-XL-JP
Price$245.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7211-B-XL-JP

Angular Contact Bearing - Without Snap Ring
MI ITEM #08657838
MFR #7211-B-XL-JP

Mfr description
7211-B-XL-JP ANGULAR BALL BEAR. SINGLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.49/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)