Motion
7302-B-XL-JP

FAG (SCHAEFFLER)
7302-B-XL-JP

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 13 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08657841
MFR #7302-B-XL-JP
Price$96.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7302-B-XL-JP

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 13 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08657841
MFR #7302-B-XL-JP

Mfr description
7302-B-XL-JP ANGULAR BALL BEAR. SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.76/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Weight
    78 g, 2.751 oz

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    24400 rpm
  • Maximum Operating RPM
    24400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15100 N, 3394.6 lbf
  • Radial Static Load Capacity
    7200 N, 1618.6 lbf
  • Relubricatable
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)