Motion
7304-B-XL-JP

FAG (SCHAEFFLER)
7304-B-XL-JP

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08657842
MFR #7304-B-XL-JP
Price$168.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7304-B-XL-JP

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08657842
MFR #7304-B-XL-JP

Mfr description
7304-B-XL-JP ANGULAR BALL BEAR. SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.97/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.331 lbs, 0.15 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    19300 rpm
  • Maximum Operating RPM
    19300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21700 N, 4878 lbf
  • Radial Static Load Capacity
    11100 N, 2495 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)