Motion
7313-B-XL-JP

FAG (SCHAEFFLER)
7313-B-XL-JP

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08657844
MFR #7313-B-XL-JP
Price$554.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7313-B-XL-JP

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08657844
MFR #7313-B-XL-JP

Mfr description
7313-B-XL-JP ANGULAR BALL BEAR SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.49/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.817 lbs, 2.185 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6500 rpm
  • Maximum Operating RPM
    6500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    110000 N, 24729 lbf
  • Radial Static Load Capacity
    82000 N, 18434 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)