Motion
7215-B-XL-JP

FAG (SCHAEFFLER)
7215-B-XL-JP

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08657846
MFR #7215-B-XL-JP
Price$550.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7215-B-XL-JP

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08657846
MFR #7215-B-XL-JP

Mfr description
7215-B-XL-JP ANGULAR BALL BEAR SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.00/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    2.721 lbs, 1.234 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6900 rpm
  • Maximum Operating RPM
    6900 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    73000 N, 16411 lbf
  • Radial Static Load Capacity
    62000 N, 13938 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)