Motion
7318-B-XL-JP

FAG (SCHAEFFLER)
7318-B-XL-JP

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08657851
MFR #7318-B-XL-JP
Price$1,479.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7318-B-XL-JP

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08657851
MFR #7318-B-XL-JP

Mfr description
7318-B-XL-JP ANGULAR BALL BEAR SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,479.80/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Weight
    11.396 lbs, 5.169 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    4650 rpm
  • Maximum Operating RPM
    4650 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    171000 N, 38442.3 lbf
  • Radial Static Load Capacity
    144000 N, 32372.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)