Motion
6015-N
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring, CN (Group N) Internal Clearance
MI ITEM #08657858
MFR #6015-N
Price$318.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring, CN (Group N) Internal Clearance
MI ITEM #08657858
MFR #6015-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$318.80/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Weight
    1.356 lbs, 0.615 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    8100 rpm
  • Maximum Operating RPM
    8100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42000 N, 9441.98 lbf
  • Radial Static Load Capacity
    33500 N, 7531.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6015-N DEEP GROOVE BALL BEAR.,S.ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought