Motion
6017-N-C3
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, C3 (Group 3) Internal Clearance
MI ITEM #08657859
MFR #6017-N-C3
Price$640.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, C3 (Group 3) Internal Clearance
MI ITEM #08657859
MFR #6017-N-C3

Mfr description
6017-N-C3 DEEP GROOVE BALL BEAR.,S.ROW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.87/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Weight
    1.978 lbs, 0.897 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3 (Group 3)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    53000 N, 11914.87 lbf
  • Radial Static Load Capacity
    43000 N, 9666.78 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)