Motion
6212-2Z-N
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring, CN (Group N) Internal Clearance
Mi Item #08657860
MFR #6212-2Z-N
Price$281.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring, CN (Group N) Internal Clearance
Mi Item #08657860
MFR #6212-2Z-N

Mfr description
6212-2Z-N DEEP GROOVE BALL BEAR.,S.ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.24/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.737 lbs, 0.788 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    7900 rpm
  • Maximum Operating RPM
    7900 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    57000 N, 12814.1 lbf
  • Radial Static Load Capacity
    36500 N, 8205.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)