Motion
6214-Z-N
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, CN (Group N) Internal Clearance
MI ITEM #08657863
MFR #6214-Z-N
Price$428.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, CN (Group N) Internal Clearance
MI ITEM #08657863
MFR #6214-Z-N

Mfr description
6214-Z-N DEEP GROOVE BALL BEAR.,S.ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.09/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Weight
    2.337 lbs, 1.06 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    8200 rpm
  • Maximum Operating RPM
    8200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    66000 N, 14837.39 lbf
  • Radial Static Load Capacity
    44000 N, 9891.59 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)