Motion
6313-Z-N-C3

FAG (SCHAEFFLER)
6313-Z-N-C3

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, Without Snap Ring, C3 (Group 3) Internal Clearance
Mi Item #08657869
MFR #6313-Z-N-C3
Price$732.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6313-Z-N-C3

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, Without Snap Ring, C3 (Group 3) Internal Clearance
Mi Item #08657869
MFR #6313-Z-N-C3

Mfr description
6313-Z-N-C3 DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.23/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.652 lbs, 2.11 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3 (Group 3)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    7300 rpm
  • Maximum Operating RPM
    7300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    100000 N, 22481 lbf
  • Radial Static Load Capacity
    60000 N, 13489 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)