Motion
231SM150-MA

FAG (SCHAEFFLER)
231SM150-MA

Spherical Roller Bearing - 150 mm ID, 260 mm OD, 112 mm Width, Straight Bore, Open
MI ITEM #08657895
MFR #231SM150-MA
List Price$26,979.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM150-MA

Spherical Roller Bearing - 150 mm ID, 260 mm OD, 112 mm Width, Straight Bore, Open
MI ITEM #08657895
MFR #231SM150-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,979.70/each for your price

Overview

Mfr description
231SM150-MA SPLIT SRB > 170 MM <= 320 MM

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    710 kN
  • Static Load Capacity
    1040 kN
  • Max Rpm
    700 rpm
  • Cage Material
    Solid Brass
  • Outer Ring Width
    67 mm
  • Fillet Radius
    2.10 mm
  • Series
    231
  • Weight
    28 kg
  • Maximum Speed
    700 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text