Motion
B71800-C-TPA-P4-UL

FAG (SCHAEFFLER)
B71800-C-TPA-P4-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 19 mm OD, 5 mm Width, Open
Mi Item #08657915
MFR #B71800-C-TPA-P4-UL
Price$452.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71800-C-TPA-P4-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 19 mm OD, 5 mm Width, Open
Mi Item #08657915
MFR #B71800-C-TPA-P4-UL

Mfr description
B71800-C-TPA-P4-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.58/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    5 mm
  • Weight
    0.007 lbs, 0.003 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    71800
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)