Motion
HCB7210-C-T-P4S-UL

FAG (SCHAEFFLER)
HCB7210-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08657931
MFR #HCB7210-C-T-P4S-UL
Price$1,477.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCB7210-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08657931
MFR #HCB7210-C-T-P4S-UL

Mfr description
HCB7210-C-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,477.91/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    377.24 g, 13.307 oz

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    34000 rpm
  • Maximum Operating RPM
    34000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    43000 N, 9667 lbf
  • Radial Static Load Capacity
    21400 N, 4811 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)