Motion
6306-NR
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, With Snap Ring, CN (Group N) Internal Clearance
Mi Item #08657972
MFR #6306-NR
Price$104.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, With Snap Ring, CN (Group N) Internal Clearance
Mi Item #08657972
MFR #6306-NR

Mfr description
6306-NR DEEP GROOVE B.BEAR., SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.41/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.769 lbs, 0.349 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    13700 rpm
  • Maximum Operating RPM
    13700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30500 N, 6856.7 lbf
  • Radial Static Load Capacity
    16200 N, 3641.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)