Motion
6208-NR
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, With Snap Ring, CN (Group N) Internal Clearance
MI ITEM #08657976
MFR #6208-NR
Price$113.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, With Snap Ring, CN (Group N) Internal Clearance
MI ITEM #08657976
MFR #6208-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.818 lbs, 0.371 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    12300 rpm
  • Maximum Operating RPM
    12300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    31000 N, 6969.075 lbf
  • Radial Static Load Capacity
    17800 N, 4001.599 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
6208-NR DEEP GROOVE B.BEAR., SINGLE ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought