Motion
6010-2RSR-C2

FAG (SCHAEFFLER)
6010-2RSR-C2

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
MI ITEM #08658010
MFR #6010-2RSR-C2
Price$164.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6010-2RSR-C2

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
MI ITEM #08658010
MFR #6010-2RSR-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.33/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Weight
    288.66 g, 10.182 oz

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C2
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    4450 rpm
  • Maximum Operating RPM
    4450 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22000 N, 4945.8 lbf
  • Radial Static Load Capacity
    15800 N, 3552 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6010-2RSR-C2 DEEP GROOVE B.BEAR.,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought