Motion
B7206-C-T-P4S-DUM

FAG (SCHAEFFLER)
B7206-C-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 62 mm OD, 32 mm Width, 15 ° Contact, Open
MI ITEM #08658019
MFR #B7206-C-T-P4S-DUM
Price$1,306.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7206-C-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 62 mm OD, 32 mm Width, 15 ° Contact, Open
MI ITEM #08658019
MFR #B7206-C-T-P4S-DUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,306.59/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    32 mm
  • Weight
    0.899 lbs, 0.408 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B7206-C-T-P4S-DUM SPIND. BRG SETS &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought