1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
230S.800
Spherical Roller Bearing - 8.0000 in ID, 13.3750 in OD, 5.3125 in Width, Straight Bore, Open
MI ITEM #
08658039
MFR #
230S.800
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 230S.800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
230S.800
Spherical Roller Bearing - 8.0000 in ID, 13.3750 in OD, 5.3125 in Width, Straight Bore, Open
MI ITEM #
08658039
MFR #
230S.800
Mfr description
230S.800 SPLIT SRB > 320 MM <= 540 MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
8.0000 in
Outside
Diameter
13.3750 in
Overall
Width
5.3125 in
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
230
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items