Motion
231SM300-MA

FAG (SCHAEFFLER)
231SM300-MA

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 225 mm Width, Straight Bore, Open
Mi Item #08658041
MFR #231SM300-MA
Price$172,917.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM300-MA

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 225 mm Width, Straight Bore, Open
Mi Item #08658041
MFR #231SM300-MA

Mfr description
231SM300-MA SPLIT SRB > 320 MM <= 540 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172,917.00/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    5 mm
  • Outer Ring Width
    176 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    225 mm
  • Weight
    184 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    2750 kN
  • Max Rpm
    360 rpm
  • Maximum Speed
    360 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    4750 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)