Motion
7306-B-XL-JP-UO

FAG (SCHAEFFLER)
7306-B-XL-JP-UO

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Clearance-free
MI ITEM #08658060
MFR #7306-B-XL-JP-UO
Price$223.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7306-B-XL-JP-UO

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Clearance-free
MI ITEM #08658060
MFR #7306-B-XL-JP-UO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.01/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.794 lbs, 0.36 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Clearance-free
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    13500 rpm
  • Maximum Operating RPM
    13500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    37500 N, 8430.33 lbf
  • Radial Static Load Capacity
    22100 N, 4968.28 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7306-B-XL-JP-UO ANGULAR BALL BEAR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought