Motion
61880-MA-C3

FAG (SCHAEFFLER)
61880-MA-C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #08658121
MFR #61880-MA-C3
Price$20,434.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
61880-MA-C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #08658121
MFR #61880-MA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,434.05/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61880-MA-C3 DEEP GROOVE BALL BEAR.,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought