Motion
LER103X0308-A

FAG (SCHAEFFLER)
LER103X0308-A

3.5000 in Bore, Compatible Bore: 3.5000 in , 4.1300 in OD, 0.8750 in Overall Width
Mi Item #08658124
MFR #LER103X0308-A
Price$260.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER103X0308-A

3.5000 in Bore, Compatible Bore: 3.5000 in , 4.1300 in OD, 0.8750 in Overall Width
Mi Item #08658124
MFR #LER103X0308-A

Mfr description
LER103X0308-A SEALS MISC.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.08/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Compatible Bore Diameter
    3.5000 in
  • Outside Diameter
    4.1300 in
  • Overall Width
    0.8750 in
  • Width
    0.8750 in, 22.22 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)