Motion
LER118XM115-A

FAG (SCHAEFFLER)
LER118XM115-A

115 mm Bore, Compatible Bore: 115 mm , 132.41 mm OD, 1.0000 in, 25.40 mm Overall Width
Mi Item #08658128
MFR #LER118XM115-A
Price$200.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER118XM115-A

115 mm Bore, Compatible Bore: 115 mm , 132.41 mm OD, 1.0000 in, 25.40 mm Overall Width
Mi Item #08658128
MFR #LER118XM115-A

Mfr description
LER118XM115-A SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.36/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Compatible Bore Diameter
    115 mm
  • Outside Diameter
    132.41 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)