Motion
LER125X0503-G-A

FAG (SCHAEFFLER)
LER125X0503-G-A

5.1875 in Bore, Compatible Bore: 5.1875 in , 6.0450 in OD, 1.0000 in Overall Width
Mi Item #08658132
MFR #LER125X0503-G-A
Price$374.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER125X0503-G-A

5.1875 in Bore, Compatible Bore: 5.1875 in , 6.0450 in OD, 1.0000 in Overall Width
Mi Item #08658132
MFR #LER125X0503-G-A

Mfr description
LER125X0503-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$374.10/each

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Compatible Bore Diameter
    5.1875 in
  • Outside Diameter
    6.0450 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)