Motion
7205-B-XL-JP-UA

FAG (SCHAEFFLER)
7205-B-XL-JP-UA

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 34 m
Mi Item #08658186
MFR #7205-B-XL-JP-UA
Price$170.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7205-B-XL-JP-UA

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 34 m
Mi Item #08658186
MFR #7205-B-XL-JP-UA

Mfr description
7205-B-XL-JP-UA ANGULAR BALL BEAR.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.64/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    137 g, 4.83 oz

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    34 m
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    19200 rpm
  • Maximum Operating RPM
    19200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16200 N, 3641.9 lbf
  • Radial Static Load Capacity
    9000 N, 2023.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)