Motion
7314-B-XL-JP-UO

FAG (SCHAEFFLER)
7314-B-XL-JP-UO

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Clearance-free
MI ITEM #08658191
MFR #7314-B-XL-JP-UO
Price$660.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7314-B-XL-JP-UO

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Clearance-free
MI ITEM #08658191
MFR #7314-B-XL-JP-UO

Mfr description
7314-B-XL-JP-UO ANGULAR BALL BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.94/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    5.836 lbs, 2.647 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Clearance-free
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    126000 N, 28326 lbf
  • Radial Static Load Capacity
    93000 N, 20907 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)