Motion
LER44XM65-A

FAG (SCHAEFFLER)
LER44XM65-A

65 mm Bore, Compatible Bore: 65 mm , 3.3125 in OD, 0.6875 in, 17.47 mm Overall Width
Mi Item #08658235
MFR #LER44XM65-A
Price$101.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER44XM65-A

65 mm Bore, Compatible Bore: 65 mm , 3.3125 in OD, 0.6875 in, 17.47 mm Overall Width
Mi Item #08658235
MFR #LER44XM65-A

Mfr description
LER44XM65-A SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.56/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Compatible Bore Diameter
    65 mm
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in, 17.47 mm
  • Width
    0.6880 in, 17.47 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)