Motion
SNW13X0203
Adapter Sleeve - 2.1875 in Bore Dia.
Mi Item #08658293
MFR #SNW13X0203
Price$74.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia.
Mi Item #08658293
MFR #SNW13X0203

Mfr description
SNW13X0203 ADAPTER SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.88/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)