Motion
H3052X-HGX907

FAG (SCHAEFFLER)
H3052X-HGX907

Adapter Sleeve - 260 mm Bore Dia., Tr260x4 Thread Size
Mi Item #08658348
MFR #H3052X-HGX907
Price$11,182.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
H3052X-HGX907

Adapter Sleeve - 260 mm Bore Dia., Tr260x4 Thread Size
Mi Item #08658348
MFR #H3052X-HGX907

Mfr description
H3052X-HGX907 ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,182.09/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Thread Size  
    Tr260x4

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)