Motion
HSS71902-C-T-P4S-DUL

FAG (SCHAEFFLER)
HSS71902-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 28 mm OD, 14 mm Width, 15 ° Contact, Double Sealed
Mi Item #08658400
MFR #HSS71902-C-T-P4S-DUL
Price$1,423.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS71902-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 28 mm OD, 14 mm Width, 15 ° Contact, Double Sealed
Mi Item #08658400
MFR #HSS71902-C-T-P4S-DUL

Mfr description
HSS71902-C-T-P4S-DUL SPIND. BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,423.85/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    28 mm
  • Overall Width  
    14 mm
  • Weight
    0.082 lbs, 0.0374 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)