Motion
TA125X0503
5.1875 in Bore, Compatible Bore: 5.1875 in , 6.0430 in OD, 2.7953 in, 71 mm Overall Width
Mi Item #08658412
MFR #TA125X0503
Price$1,562.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.1875 in Bore, Compatible Bore: 5.1875 in , 6.0430 in OD, 2.7953 in, 71 mm Overall Width
Mi Item #08658412
MFR #TA125X0503

Mfr description
TA125X0503 SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,562.02/each

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Compatible Bore Diameter
    5.1875 in
  • Outside Diameter
    6.0430 in
  • Overall Width
    2.7953 in, 71 mm
  • Width
    2.7953 in, 71 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)