Specifications
Dimensions
- Bore Diameter240 mm
- Outside Diameter320 mm
- Overall Width60 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series239
Overview
Mfr description
23948-MB-H40AC RADIAL SRB > 170 MM <=