Motion
QJ208-XL-MPA-C3

FAG (SCHAEFFLER)
QJ208-XL-MPA-C3

Four-point Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open
Mi Item #08658435
MFR #QJ208-XL-MPA-C3
Price$411.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ208-XL-MPA-C3

Four-point Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open
Mi Item #08658435
MFR #QJ208-XL-MPA-C3

Mfr description
QJ208-XL-MPA-C3 FOUR POINT CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.90/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    436 g, 15.38 oz

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    17500 rpm
  • Maximum Operating RPM
    17500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    58000 N, 13039 lbf
  • Radial Static Load Capacity
    46500 N, 10454 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)