Motion
B7220-E-T-P4S-UM

FAG (SCHAEFFLER)
B7220-E-T-P4S-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, 25 ° Contact, Open
Mi Item #08658445
MFR #B7220-E-T-P4S-UM
Price$4,006.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7220-E-T-P4S-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, 25 ° Contact, Open
Mi Item #08658445
MFR #B7220-E-T-P4S-UM

Mfr description
B7220-E-T-P4S-UM SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,006.95/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    7.198 lbs, 3.265 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)